Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST210-31
Zoro # G923388893
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Dynamic Load Capacity
6,590 lbf
System of Measurement
Inch
Housing Material
Stainless Steel
Overall Width
49 mm
Series
SUCST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST210-31
- Zoro #
- G923388893
- UPC #
- 080067573225
- Country of Origin
- China
Dimensions
- Overall Width
- 49 mm
- Overall Length
- 144 mm
- Overall Height
- 117 mm
- Bore Diameter
- 1 15/16 in
- Inner Ring Width
- 2.031 in
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame ST210, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 6,590 lbf