Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST210-32 IP69K
Zoro # G723387799
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Compatible Frame
ST210
Bearing Lubrication
Maintenance-Free
For Environment
Washdown
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
6,590 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST210-32 IP69K
- Zoro #
- G723387799
- UPC #
- 080067576567
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 in
- Overall Length
- 144 mm
- Overall Width
- 49 mm
- Overall Height
- 117 mm
- Inner Ring Width
- 2.031 in
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Sealed, Compatible Frame ST210, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 6,590 lbf