Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST210-32
Zoro # G823387972
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Maximum Temperature
250 Degrees F
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Closure
Double Sealed
Inner Ring Width
2.031 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST210-32
- Zoro #
- G823387972
- UPC #
- 080067569705
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 2.031 in
- Overall Height
- 117 mm
- Bore Diameter
- 2 in
- Overall Width
- 49 mm
- Overall Length
- 144 mm
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Compatible Frame ST210, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 6,590 lbf