Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS205-14
Zoro # G623387608
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Bore Diameter
7/8 in
Maximum Temperature
250 Degrees F
Compatible Frame
STRS205
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSTRS205-14
- Zoro #
- G623387608
- UPC #
- 080067572790
- Country of Origin
- China
- Internal Clearance
- C3
- Maximum Temperature
- 250 Degrees F
- Compatible Frame
- STRS205
- System of Measurement
- Inch
- Seal Material
- Silicone
- Standards
- AFBMA
- Dynamic Load Capacity
- 2,670 lbf
- Lubrication Openings
- Grease Fitting
- Lubricant Material
- H-1 Food Grade Grease
- Item
- Take-Up Bearing Unit
- Features
- Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Number of Rows
- 1
- Shaft Locking Type
- Set Screws
- Static Radial Load Capacity
- 1,440 lbf
- Closure
- Double Sealed
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Series
- SUCSTRS
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Closure Double Sealed, Compatible Frame STRS205, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 79 mm, Overall Length 99 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 2,670 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.