Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS206-19
Zoro # G223387961
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Series
SUCSTRS
Overall Height
101 mm
Closure
Double Sealed
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSTRS206-19
- Zoro #
- G223387961
- UPC #
- 080067572906
- Country of Origin
- China
- Bearing Insert Material
- Stainless Steel
- Series
- SUCSTRS
- Item
- Take-Up Bearing Unit
- Closure
- Double Sealed
- Housing Material
- Stainless Steel
- Lubrication Openings
- Grease Fitting
- Internal Clearance
- C3
- Dynamic Load Capacity
- 3,710 lbf
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Lubricant Material
- H-1 Food Grade Grease
- Expansion Type
- Fixed
- Shaft Locking Type
- Set Screws
- Seal Material
- Silicone
- Features
- Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Static Radial Load Capacity
- 2,020 lbf
- Bearing Insert Type
- Radial Ball
- Standards
- AFBMA
- Compatible Frame
- STRS206
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Closure Double Sealed, Compatible Frame STRS206, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 101 mm, Overall Length 125 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 3,710 lbf