Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # UCTX05-16
- Zoro # G123390351
product price:Â
$
51.59
/ea
Key Features
Dynamic Load Capacity
4,200 lbf
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Material
Chrome Steel
System of Measurement
Inch
Overall Length
113 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX05-16
- Zoro #
- G123390351
- UPC #
- 080067570810
- Country of Origin
- China
- Dynamic Load Capacity
- 4,200 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Material
- Chrome Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Compatible Frame
- T206
- Bearing Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Features
- Medium Duty, Wide Inner Race Bearing, Wide Slot
- Item
- Take-Up Bearing Unit
- Shaft Locking Type
- Set Screws
- Number of Rows
- 1
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
- Expansion Type
- Fixed
- Series
- UCTX
- Standards
- AFBMA
- Lubrication Openings
- Grease Fitting
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 2,430 lbf
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame T206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 37 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 4,200 lbf