Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTRS205-16
Zoro # G123387658
product price:Â
$
41.75
/ea
Key Features
Internal Clearance
C3
Overall Height
79 mm
Series
UCTRS
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTRS205-16
- Zoro #
- G123387658
- UPC #
- 080067561890
- Country of Origin
- China
Dimensions
- Overall Height
- 79 mm
- Inner Ring Width
- 1.338 in
- Overall Width
- 34 mm
- Bore Diameter
- 1 in
- Overall Length
- 90 mm
- Length
- 90 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame TRS205, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Overall Height 79 mm, Overall Length 90 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 3,010 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.