Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT207-22
Zoro # G123389744
product price:Â
$
62.85
/ea
Key Features
Static Radial Load Capacity
3,340 lbf
Lubricant Material
NLGI #2 Equivalent
Overall Length
113 mm
Bearing Insert Material
Chrome Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT207-22
- Zoro #
- G123389744
- UPC #
- 080067575006
- Country of Origin
- China
- Static Radial Load Capacity
- 3,340 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Take-Up Bearing Unit
- Bearing Insert Material
- Chrome Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Bearing Insert Type
- Radial Ball
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Standards
- AFBMA
- Dynamic Load Capacity
- 5,535 lbf
- Bearing Material Grade
- AISI 52100
- Expansion Type
- Fixed
- Shaft Locking Type
- Eccentric Collar
- Closure
- Double Sealed
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Compatible Frame
- T207
- Series
- NAT
- Lubrication Openings
- Grease Fitting
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Closure Double Sealed, Compatible Frame T207, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 5,535 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.