Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTRS206-19
Zoro # G123388969
product price:Â
$
51.59
/ea
Key Features
Dynamic Load Capacity
4,200 lbf
Compatible Frame
TRS206
Overall Length
110 mm
Static Radial Load Capacity
2,430 lbf
Features
Narrow Slot, Standard Duty, Wide Inner Race Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTRS206-19
- Zoro #
- G123388969
- UPC #
- 080067571035
- Country of Origin
- China
Dimensions
- Overall Length
- 110 mm
- Overall Height
- 105 mm
- Overall Width
- 38 mm
- Inner Ring Width
- 1.5 in
- Bore Diameter
- 1 3/16 in
- Length
- 110 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Closure Double Sealed, Compatible Frame TRS206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Overall Height 105 mm, Overall Length 110 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 4,200 lbf