Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTRS206-20
Zoro # G423387938
product price:Â
$
51.59
/ea
Key Features
Compatible Frame
TRS206
Bearing Material Grade
AISI 52100
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
250 Degrees F
Bearing Insert Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTRS206-20
- Zoro #
- G423387938
- UPC #
- 080067571111
- Country of Origin
- China
- Compatible Frame
- TRS206
- Bearing Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Temperature
- 250 Degrees F
- Bearing Insert Material
- Chrome Steel
- Item
- Take-Up Bearing Unit
- Lubrication Openings
- Grease Fitting
- Bearing Insert Type
- Radial Ball
- Static Radial Load Capacity
- 2,430 lbf
- Housing Material
- Cast Iron
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Dynamic Load Capacity
- 4,200 lbf
- Series
- UCTRS
- Shaft Locking Type
- Set Screws
- Standards
- AFBMA
- System of Measurement
- Inch
- Features
- Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Expansion Type
- Fixed
- Number of Rows
- 1
- Closure
- Double Sealed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame TRS206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Overall Height 105 mm, Overall Length 110 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 4,200 lbf