Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # UCTX08-24
- Zoro # G623389848
product price:Â
$
86.79
/ea
Key Features
Bearing Insert Material
Chrome Steel
Internal Clearance
C3
Features
Medium Duty, Wide Inner Race Bearing, Wide Slot
Series
UCTX
Bore Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTX08-24
- Zoro #
- G623389848
- UPC #
- 080067571473
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 1/2 in
- Overall Length
- 144 mm
- Overall Height
- 117 mm
- Inner Ring Width
- 1.937 in
- Overall Width
- 49 mm
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Double Sealed, Compatible Frame T209, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 7,110 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.