Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # UCTX17-55
Zoro # G123390573
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Inner Ring Width
3.779 in
Bore Diameter
3 7/16 in
Bearing Lubrication
Relubricateable
Overall Width
73 mm
Features
Medium Duty, Wide Inner Race Bearing, Wide Slot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCTX17-55
- Zoro #
- G123390573
- UPC #
- 080067572173
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Features
- Medium Duty, Wide Inner Race Bearing, Wide Slot
- Housing Material
- Cast Iron
- Internal Clearance
- C3
- Series
- UCTX
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Standards
- AFBMA
- Lubrication Openings
- Grease Fitting
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Static Radial Load Capacity
- 15,800 lbf
- Item
- Take-Up Bearing Unit
- System of Measurement
- Inch
- Bearing Insert Material
- Chrome Steel
- Bearing Insert Type
- Radial Ball
- Bearing Material Grade
- AISI 52100
- Dynamic Load Capacity
- 21,120 lbf
- Compatible Frame
- TX17-CONFIRM K DIM = 1 3/32
- Lubricant Material
- NLGI #2 Equivalent
- Number of Rows
- 1
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 7/16 in, Closure Double Sealed, Compatible Frame TX17-CONFIRM K DIM = 1 3/32, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 198 mm, Overall Length 260 mm, Overall Width 73 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade AISI 52100