Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Units
Mfr # UCT209-28
Zoro # G312006926
product price:Â
$
80.89
/ea
Key Features
Rod Hole Diameter
1.14 in
Overall Height
5.656 in
Overall Length
4.594 in
Housing Material
Cast Iron
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT209-28
- Zoro #
- G312006926
- UPC #
- -
- Country of Origin
- China
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Included Bearing
- UC 209-28
- Slot Spacing
- 4 in
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Chrome Steel
- Closure
- Double Sealed
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Ball
- Rolling Element Rows
- 1
- Bearing Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Compatible Frame
- T209
- Dynamic Load Capacity
- 7,110 lbf
- Number of Rows
- 1
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Standards
- AFBMA
- Lubrication Openings
- Grease Fitting
- Series
- UCT
- Static Radial Load Capacity
- 4,460 lbf
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Closure Double Sealed, Compatible Frame T209, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC 209-28, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 5.656 in, Overall Length 4.594 in, Overall Width 1.937 in, Ring End to Center Width 1.189 in, Rod Hole Diameter 1.14 in, Rolling Element Rows 1