Tapped Base Pillow Block Ball Bearing Mo

  • Mfr # NAPA207-23L3

  • Zoro # G823389358


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Standards
AFBMA
Shaft Locking Type
Eccentric Collar
Bore Diameter
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAPA207-23L3
Zoro #
G823389358
UPC #
080067575029
Country of Origin
China

Dimensions

Bore Diameter
1.4375 in
Overall Width
51 mm

Details

Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Standards
AFBMA
Shaft Locking Type
Eccentric Collar
Closure
2 Triple Lip Seals
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Features
Standard Duty; Relubricatable
Bearing Material
AISI 52100

Description

Tapped Base Pillow Block Ball Bearing Mounted Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.