Tapped Base Pillow Block Ball Bearing Mo

  • Mfr # SBPA205-16G

  • Zoro # G923389449


product price:  $40.69
/ea

Key Features

Shaft Locking Type
Set Screw
Features
Light Duty; Relubricatable
Bearing Material
AISI 52100
Bore Diameter
1.00 in
Maximum Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBPA205-16G
Zoro #
G923389449
UPC #
080067574897
Country of Origin
China

Dimensions

Bore Diameter
1.00 in
Overall Width
38 mm

Details

Shaft Locking Type
Set Screw
Features
Light Duty; Relubricatable
Bearing Material
AISI 52100
Maximum Temperature
248 Degrees F
Closure
Dual Seals (K-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Housing Material
Cast Iron
Standards
AFBMA

Description

Tapped Base Pillow Block Ball Bearing Mounted Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.