Tapped Base Pillow Block Ball Bearing Mo
Mfr # SBPA208-24G
Zoro # G623388674
product price:Â $63.15
/eaKey Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.50 in
Closure
Dual Seals (K-Type)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SBPA208-24G
Zoro #
G623388674
UPC #
080067571489
Country of Origin
China
Dimensions
Bore Diameter
1.50 in
Overall Width
48 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Dual Seals (K-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Features
Light Duty; Relubricatable
Standards
AFBMA
Maximum Temperature
248 Degrees F
Description
Tapped Base Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.