Tapped Base Pillow Block Ball Bearing Mo
Mfr # UCPA206-18
Zoro # G923390308
product price:Â $54.29
/eaKey Features
Bore Diameter
1.125 in
Bearing Material
AISI 52100
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Housing Material
Cast Iron
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCPA206-18
Zoro #
G923390308
UPC #
080067569409
Country of Origin
China
Dimensions
Bore Diameter
1.125 in
Overall Width
38 mm
Details
Bearing Material
AISI 52100
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Housing Material
Cast Iron
Standards
AFBMA
Features
Standard Duty; Relubricatable
Maximum Temperature
248 Degrees F
Closure
Dual Seals (B-Type)
Shaft Locking Type
Set Screw
Description
Tapped Base Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.