Tapped Base Pillow Block Ball Bearing Mo

  • Mfr # UCPA206-30MM

  • Zoro # G923389036


product price:  $55.35
/ea

Key Features

Maximum Temperature
248 Degrees F
Features
Standard Duty; Relubricatable
Housing Material
Cast Iron
Closure
Dual Seals (B-Type)
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCPA206-30MM
Zoro #
G923389036
UPC #
080067574968
Country of Origin
China

Dimensions

Overall Width
38.1 mm
Bore Diameter
30 mm

Details

Maximum Temperature
248 Degrees F
Features
Standard Duty; Relubricatable
Housing Material
Cast Iron
Closure
Dual Seals (B-Type)
Bearing Material
AISI 52100
Shaft Locking Type
Set Screw
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Standards
AFBMA

Description

Tapped Base Pillow Block Ball Bearing Mounted Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.