Shop IQ AMERICA
See all product information
Create Account
LB1870QBZ 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount BZ
- Mfr # LB1870QBZ
- Zoro # G402485594
product price:Â
$
37.79
/ea
Key Features
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LB1870QBZ
- Zoro #
- G402485594
- UPC #
- 810229025919
- Country of Origin
- China
Details
- Color
- Bronze
- Finish
- Bronze
- Item
- Motion Sensor Flood Light
- Lumens
- 700
Description
IQ America Battery Operated Motion Security Lighting products increase security to your property, save energy/money, and help to welcome your visitors. Our products encompass a variety of solutions for your home and business. IQ America products are synonymous with innovation and quality. From adding security to your property or enjoying the benefits of saving energy, IQ America outdoor lighting products deliver. Utilizing the newest LED technology and industry-leading quality, our products are safe, easy to use and reliable. Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first good deterrent. Dual Mounting - Unique swivel design allows mounting the weatherproof fixture as a wall mount OR eave mount, virtually anywhere. Maximum flexibility - Individual head and total body adjustment maximize the lighting coverage. Easy Installation - With the easy install mounting kit, you'll be up and running in no time. It's safe and simple. You're in control with the time-on and sunlight sensitivity adjustments based on your individual needs. Perfect for remote lighting, commercial and residential sites, work sites, and job sites. home, shed, barns, workshops, she-shed, tiny homes, storage, patio, tents, vans, vehicle trailers, truck storage, and more! 4 D Batteries purchased separately should last approximately 1 yr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.