White 1200 Lm. LED Motion Sensing Battery Operated 3-Head Security Light Fixture

  • Mfr # LB-1912-WH

  • Zoro # G621878054


product price: $83.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-1912-WH
Zoro #
G621878054
UPC #
854937006716
Country of Origin
China

Description

Battery operated LED (light emitting diode) outdoor motion sensing light fixture. Requires no wiring for easy installation. Can be mounted to a deck fence shed or even a tree. Features a Time Xtender which keeps lights on at 100% for 15 seconds drops to 20% without motion for 45 seconds so you arent left in the dark then returns to 100% when motion is detected. Large diffusers provide better illumination and reduce glare. Includes 180-degree sensor which detects motion up to 33-feet away and directly below the sensor. Requires (4) D cell batteries which last up to 2 years not included. Wall or eave mount capability. ECO battery saver mode - lights operate at 70% to extend battery life up to 30%.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.