Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hauler, Men's 6-Inch Work Boot, 9, W, Leather, 6 in Height, Brown

  • Mfr # IA0160

  • Zoro # G5069845


product price: $154.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0160
Zoro #
G5069845
UPC #
690774212770
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Outsole Material
Polyurethane
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Attached
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.59
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
PU
Conductive
No
Upper Boot Material
All Leather
Insulated
No
Shank Material
Plastic
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Midsole Material
Rubber
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Liner Material
Tailex
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Waterproof Type
Bootie
Metatarsal Guard
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Insole Material
Polyurethane
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.62
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA0160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.