Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hauler, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Brown

  • Mfr # IA0160

  • Zoro # G5789357


product price: $154.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0160
Zoro #
G5789357
UPC #
690774212732
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Outsole Material
Polyurethane
Liner Material
Tailex
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Upper Material Description
Leather
Wide Toe Cap
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Mark II Slip Test Results- Dairy Tile Oily
0.39
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.62
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Footwear Construction Type
Direct Attached
Non-Marking Sole
Yes
Shank Material
Plastic
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insole System
PU
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Standards
ASTM F2413
Footwear Sole Pattern
Cleated
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Material
Polyurethane
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.62
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
All-Leather Upper
Yes
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number IA0160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.