Hauler, Men's Wellington Boot, 9.5, W, Leather, 11 in Height, Brown

  • Mfr # IA0194

  • Zoro # G5486862


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
W
Style Number
IA0194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0194
Zoro #
G5486862
UPC #
690774210066
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
11 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Oil Resisting Sole
Yes
Insole System
PU
Upper Boot Material
All Leather
Ninety Degree Heel
No
Puncture Resistant Insole
No
Static Dissipative
No
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Cleated
Non Metallic Upper
Yes
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Dry
0.62
Outsole Material
Polyurethane
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Shank Material
Plastic
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Closure Type
Slip On
Footwear Style
Wellington Boot
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.39
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
None
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Insole Material
Polyurethane
Closure
Slip On
Heel Definition
Flat Heel
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.62
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Style Family
Wellington Boot
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number IA0194

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.