
Mongo Mid Alpine CT SD10 - Men's - CT SD10 SF SR - Black - 8.5D
Mfr # AW7205-8.5D
Zoro # G422926695
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Series
Mongo Alpine
Waterproof
No
Upper Material
Leather
Color
Black
Style Number
AW7205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW7205-8.5D
Zoro #
G422926695
UPC #
198311002513
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
8.5
Details
Series
Mongo Alpine
Waterproof
No
Upper Material
Leather
Color
Black
Style Number
AW7205
Gender
Men
Liner Material
Textile
Toe Type
Composite
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Midsole Material
EVA
Standards
CT, SD10, SF, SR
Metatarsal Guard
No
Removable Insole
Yes
Item
Mid Boot
Description
Step into ultimate protection and effortless style with the Airwalk Mongo Mid Alpine SD10 Safety Shoes. Designed for those who need more than just safety, these shoes offer a perfect blend of tough workplace features and casual, modern design. Whether you're on a hazardous job site or off for weekend fun, the Mongo Mid has you covered with a composite safety toe, electrical hazard resistance, and SD10 static dissipative technology. Comfort is never compromised-thanks to the dual-density PU insole, cushioned EVA midsole, and moisture-wicking lining that keep your feet cool and supported all day long. The sleek full-grain leather upper and slip-resistant outsole make it easy to transition from work to play, ensuring you stay protected and stylish wherever your day takes you. Ready to take on anything? The Airwalk Mongo Mid is your perfect companion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.