Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496502


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496502
UPC #
690774121904
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.53
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Liner Material
Mesh, Nylon
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.75
Max. Heat Rating
350 Degrees F
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Conductive
No
Shank Material
Rubber
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Resists
Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Series
IA0163
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Brown
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.53
Closure
Lace Up
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
6-Inch Work Boot
Maximum Heat Rating
350 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.36
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.