Men's 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496484


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496484
UPC #
690774121928
Country of Origin
China

Dimensions

Size
12
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Metatarsal Guard
Internal
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Static Dissipative
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.53
CSA Footwear Standard
Not Specified
Footwear Construction Type
Goodyear(TM) Welt
Non-Marking Sole
No
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Insulated
No
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily
0.36
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Max. Heat Rating
350 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
IA0163
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Material
Leather
Insole Material
EVA
Construction
Welted
Toe Cap Material
Steel
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.53
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.36
All-Leather Upper
Yes
Shank Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
350 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.