
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 9EE
Mfr # A8816-9EE
Zoro # G422925919
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Standards
AT, EH, WP, SR
Toe Type
Aluminum
Gender
Men
Style Number
A8816
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-9EE
Zoro #
G422925919
UPC #
810151188454
Country of Origin
China
Dimensions
Footwear Width
EE
Size
9
Width
EE
Details
Standards
AT, EH, WP, SR
Toe Type
Aluminum
Gender
Men
Style Number
A8816
Midsole Material
EVA
Closure Type
Lace Up
Item
Boot
Removable Insole
Yes
Metatarsal Guard (Yes, No)
No
Upper Material
Leather
Series
Blacksmith
Waterproof
Yes
Liner Material
Textile
Outsole Material
Rubber
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.