Men's 6-Inch Work Boot, 6 1/2 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496597


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496597
UPC #
690774121812
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.53
Removable Insole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.36
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
6 in Work Boot
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Non Metallic Upper
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
0.75
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Midsole Material
Rubber
Max. Heat Rating
350 Degrees F
Conductive
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Series
IA0163
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Sponge Rubber Heel Wedge
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.53
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Liner Technology
Moisture Wicking
Insole Material
EVA
Toe Cap Material
Steel
All-Leather Upper
Yes
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
350 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.