Men's 6-Inch Work Boot, 6 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496606


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496606
UPC #
690774121805
Country of Origin
China

Dimensions

Size
6
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Insulated
No
Wide Toe Cap
No
Footwear Sole Pattern
Cleated
Footwear Style
6 in Work Boot
Removable Insole
Yes
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Midsole Material
Rubber
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Max. Heat Rating
350 Degrees F
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Shank Material
Rubber
CSA Footwear Standard
Not Specified
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Series
IA0163
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Material
Leather
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.53
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Slip-Resistance Value - Mark II - Oily
0.36
Heel Definition
Flat Heel
Toe Cap Material
Steel
Maximum Heat Rating
350 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
Sponge Rubber Heel Wedge
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.