Zoro Homepage

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, IA5007

  • Mfr # IA5007

  • Zoro # G4480944


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G4480944
UPC #
690774123861
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Upper Boot Material
All Leather
Series
IA5007
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Insulated
No
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Standards
ASTM F2413
ASTM Footwear Class
ASTM F2413, EH
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.25
Insole System
EVA
Shank Material
Composite
Midsole Material
EVA
Non-Marking Sole
No
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Material
EVA
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.76
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.