Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496572


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496572
UPC #
690774121836
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
Rubber
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
Internal
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.53
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Shank Material
Rubber
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Shank Type
Steel
Upper Material Description
Leather
Ninety Degree Heel
No
Footwear Sole Pattern
Cleated
Non Metallic Upper
No
Non-Marking Sole
No
Max. Heat Rating
350 Degrees F
Upper Boot Material
All Leather
Static Dissipative
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.36
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Conductive
No
Resists
Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Series
IA0163
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
No
Material
Leather
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.53
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
350 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Dry
0.75
Insole Material
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.