
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 7.5D
Mfr # A8816-7.5D
Zoro # G622926358
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Style Number
A8816
Outsole Material
Rubber
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-7.5D
Zoro #
G622926358
UPC #
810151188263
Country of Origin
China
Dimensions
Footwear Width
D
Size
7.5
Width
D
Details
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Style Number
A8816
Outsole Material
Rubber
Removable Insole
Yes
Upper Material
Leather
Waterproof
Yes
Closure Type
Lace Up
Item
Boot
Standards
AT, EH, WP, SR
Series
Blacksmith
Toe Type
Aluminum
Midsole Material
EVA
Gender
Men
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.