Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496581


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496581
UPC #
690774121829
Country of Origin
China

Dimensions

Size
7
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Insulated
No
Upper Material Description
Leather
Ninety Degree Heel
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Max. Heat Rating
350 Degrees F
Footwear Sole Pattern
Cleated
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Conductive
No
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non-Marking Sole
No
Shank Material
Rubber
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Series
IA0163
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
6-Inch Work Boot
Construction
Welted
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Slip-Resistance Value - Mark II - Wet
0.53
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Insole Technology
Sponge Rubber Heel Wedge
Insole Material
EVA
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.36
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
350 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.