Blacksmith 6in AT - Men's - AT EH WP SR - Black - 13 - 6E

  • Mfr # A8816-13-6E

  • Zoro # G322925729


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Series
Blacksmith
Closure Type
Lace Up
Color
Black
Midsole Material
EVA
Footwear Width
6E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8816-13-6E
Zoro #
G322925729
UPC #
810151188645
Country of Origin
China

Dimensions

Footwear Width
6E
Size
13
Width
6E

Details

Series
Blacksmith
Closure Type
Lace Up
Color
Black
Midsole Material
EVA
Item
Boot
Outsole Material
Rubber
Standards
AT, EH, WP, SR
Gender
Men
Toe Type
Aluminum
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Style Number
A8816
Liner Material
Textile
Removable Insole
Yes
Upper Material
Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.