Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4483543


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA0163
Zoro #
G4483543
UPC #
690774121690
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Static Dissipative
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Mark II Slip Test Results- Dairy Tile Dry
0.75
Conductive
No
Shank Material
Rubber
Metatarsal Guard
Internal
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Max. Heat Rating
350 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Series
IA0163
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
Internal
Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Liner Technology
Moisture Wicking
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.53
Maximum Heat Rating
350 Degrees F
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Material
EVA
Insole Technology
Sponge Rubber Heel Wedge
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.75
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Shank Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.