
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 9 - 6E
Mfr # A8816-9-6E
Zoro # G822925540
product price:Â $123.99
/pr
Free Shipping & Returns
Key Features
Series
Blacksmith
Standards
AT, EH, WP, SR
Removable Insole
Yes
Upper Material
Leather
Toe Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-9-6E
Zoro #
G822925540
UPC #
810151188577
Country of Origin
China
Dimensions
Footwear Width
6E
Size
9
Width
6E
Details
Series
Blacksmith
Standards
AT, EH, WP, SR
Removable Insole
Yes
Item
Boot
Upper Material
Leather
Toe Type
Aluminum
Style Number
A8816
Waterproof
Yes
Metatarsal Guard (Yes, No)
No
Liner Material
Textile
Color
Black
Closure Type
Lace Up
Outsole Material
Rubber
Gender
Men
Midsole Material
EVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.