Men's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496563


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496563
UPC #
690774121843
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.36
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Conductive
No
Insulated
No
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Removable Insole
Yes
Max. Heat Rating
350 Degrees F
Ninety Degree Heel
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Shank Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.75
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.53
Standards
ASTM F2413
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
Internal
Footwear Construction Type
Goodyear(TM) Welt
Non-Marking Sole
No
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Flat Heel
Series
IA0163
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.75
Liner Technology
Moisture Wicking
Construction
Welted
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.53
Slip-Resistance Value - Mark II - Oily
0.36
Toe Cap Material
Steel
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.19
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Material
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.