Men's 6-Inch Work Boot, 9 W, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4496545


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0163
Zoro #
G4496545
UPC #
690774121867
Country of Origin
China

Dimensions

Size
9
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
Footwear Shank Type
Steel
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Standards
ASTM F2413
Upper Boot Material
All Leather
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Max. Heat Rating
350 Degrees F
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Midsole Material
Rubber
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Removable Insole
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Non Metallic Upper
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Shank Material
Rubber
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Resists
Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Series
IA0163
Non-Marking Upper
No
Material
Leather
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Wet
0.53
All-Leather Upper
Yes
Insole Material
EVA
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.