Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 6 1/2, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5650197


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5650197
UPC #
690774187849
Country of Origin
Multiple

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily
0.68
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Polyurethane Cushion
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Static Dissipative
No
Completely Non Metallic
No
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Insulated
No
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Footwear Shank Type
None
Metatarsal Guard
No
Waterproof Type
Bootie
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
Standards
ASTM F2413
Max. Heat Rating
200 Degrees F
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.88
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Closure Type
Tie
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
No
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
Polyurethane
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.68
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Removable
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.