This item is Discontinued.

Iron Age Mens Work Boot, 14M 12, 11 in Height, Brown IA5091

Mens Work Boot, 14M 12, 11 in Height, Brown (Discontinued)

  • Mfr # IA5091
  • Zoro # G107844894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5091
Zoro #
G107844894
UPC #
690774535435
Country of Origin
China

Dimensions

Size
14M
Footwear Width
12
Height
11 in
Length
16

Details

Item
Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Gender
Mens
Style Number
IA5091

Description

Mens Brown Soft Toe 11 in Pull On Boo, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.