Shop IRON AGE

Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480804

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480804
UPC #
690774124202
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Midsole Material
Rubber
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Metatarsal Guard
External
Max. Heat Rating
350 Degrees F
Insole System
EVA
Non-Marking Sole
No
Insulated
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Wet
0.64
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Footwear Sole Pattern
Cleated
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.87
Completely Non Metallic
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Standards
ASTM F2413
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
External
Slip Resistant
Yes
Non-Marking Upper
No
Series
IA5016
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.64
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.36
Construction
Welted
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Tailex
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Toe Shape
Round
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
External

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews