Shop IRON AGE

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480777

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480777
UPC #
690774124912
Country of Origin
China

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
350 Degrees F
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.64
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Construction Type
Goodyear(TM) Welt
Insole System
EVA
Completely Non Metallic
No
Wide Toe Cap
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Conductive
No
Liner Material
Tailex
Upper Material Description
Leather
Metatarsal Guard
External
Midsole Material
Rubber
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Insulated
No
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
No
Series
IA5016
Metatarsal Guard Style
External
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.36
Heel Definition
Flat Heel
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
6-Inch Work Boot
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.64
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tailex
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews