Shop IRON AGE

Men's 6-Inch Work Boot, 6 1/2 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4504403

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4504403
UPC #
690774124134
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Upper Boot Material
All Leather
Standards
ASTM F2413
Midsole Material
Rubber
Shank Material
Steel
Insole System
EVA
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Wet
0.64
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Shank Type
Steel
Footwear Sole Pattern
Cleated
Max. Heat Rating
350 Degrees F
Metatarsal Guard
External
Non Metallic Upper
No
Insulated
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
External
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Series
IA5016
Closure
Lace Up
Style Family
6-Inch Work Boot
Construction
Welted
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.64
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily
0.36
Toe Cap Material
Steel
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
350 Degrees F
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Tailex
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
Metatarsal Guard Location
External
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews