Shop IRON AGE

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480795

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480795
UPC #
690774124189
Country of Origin
China

Dimensions

Size
9
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Liner Material
Tailex
Non-Marking Sole
No
Footwear Sole Pattern
Cleated
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.87
Max. Heat Rating
350 Degrees F
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Metatarsal Guard
External
Standards
ASTM F2413
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.64
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Steel
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Oil Resisting Sole
Yes
Non Metallic Upper
No
Static Dissipative
No
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Series
IA5016
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
External
Slip-Resistance Value - Mark II - Wet
0.64
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.36
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Dry
0.87
Insole Material
EVA
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Tailex
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard Location
External
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews