Shop ROCKY

Men's Waterproof Work Boots, 14W M, Steel Toe, 6 in H, Dark Brown, FQ0006114

  • Mfr # FQ0006114
  • Zoro # G4845346

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006114
Zoro #
G4845346
UPC #
091483663912
Country of Origin
Multiple
Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Static Dissipative
No
Non-Marking Sole
No
Standards
ASTM F2413
Predominant Footwear Color
Brown
Shank Material
Steel
Puncture Resistant Insole
No
Insole System
Removable Polyurethane Cushion
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Midsole Material
EVA, Polyurethane
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Waterproof Type
Rocky Waterproof
Footwear Closure Type
Lace Up
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Upper Boot Material
All Leather
Liner Material
Fabric
Completely Non Metallic
No
Removable Insole
Yes
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip Resistant
No
Heat Resistant
Yes
Metatarsal Guard Style
None
Series
MOBILITE
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Material
Leather, Polyurethane (Footbed), Steel (Toe), EVA (Midsole), Rubber (Outsole), Steel (Shank)
Slip-Resistance Value - Mark II - Wet
0.62
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Material
Polyurethane
Insole Technology
Removable
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Liner Material (PRINT)
Textile
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Dark Brown

Dimensions

Size
14W
Width
M
Height
6 in
Footwear Width
Wide
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
14

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.