Shop IRON AGE
See all product information
Create Account
Hauler, Men's 8-Inch Work Boot, Composite Toe W, Leather, 8 in Height, Brown
- Mfr # IA0180
- Zoro # G5481472
product price:Â
$
170.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IA0180
- Zoro #
- G5481472
- UPC #
- 690774209084
- Country of Origin
- China
Dimensions
- Size
- 7.5
- Footwear Width
- W
- Height
- 8 in
- Heel Height
- 1/2 in
- Width
- W
- Overall Height
- 8 in
- Size (PRINT)
- 7 1/2
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA0180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.