Overdose Bag, Nylon, 7 1/2 in L, 3 1/2 in W, Black
Mfr # 36010-BK
Zoro # G6367895
product price: $51.89
/eaKey Features
Material
Nylon
Length
7 1/2 in
Width
3 1/2 in
Height
2 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36010-BK
Zoro #
G6367895
UPC #
-
Country of Origin
United States
Dimensions
Length
7 1/2 in
Width
3 1/2 in
Height
2 in
Overall Length
7 1/2 in
Overall Height
3 1/2 in
Overall Width
2 in
Details
Item
Overdose Bag
Color
Black
Material
Nylon
Industry Type
Healthcare
Features
Storage for 2 Pre-Filled Naloxone Syringes, Inside Mesh Pouch for Storage of Multiple Devices
Closure Type
Zipper
Includes
(2) Pre-Filled Naloxone Syringes
Description
Overdose Bag,Black,7 1/2" L,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.