
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35719-P-OD
Zoro #
G702692425
UPC #
-
Country of Origin
United States
Description
This X-Ray Translucent, Curved Spineboard Is Compatible With All Head Immobilization Devices.
Size: 72” X 16” X 2 1/4”
Weight: 16 Lbs.
Capacity: 500 Lbs.
Float Capacity: 250 Lbs.
- The Pro-Eco Is X-Ray Translucent Between Hand Holes: No Rods, Rails, Runners, Or Slots In The X-Ray Field
- Seamless Design Prevents Fluids From Entering To Eliminate Cross-Contamination
- The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Easier Patient Centering, And Requires Less Padding
- Design Allows Two Boards To Be Nested And Stored Together In Less Than 4” Of Space
- Compatible With All Head Immobilization Devices
- 16 Hand Holes Measure: 2” X 5-1/4”
- Tapers From 16” To 14” At Foot End
Size: 72” X 16” X 2 1/4”
Weight: 16 Lbs.
Capacity: 500 Lbs.
Float Capacity: 250 Lbs.
- The Pro-Eco Is X-Ray Translucent Between Hand Holes: No Rods, Rails, Runners, Or Slots In The X-Ray Field
- Seamless Design Prevents Fluids From Entering To Eliminate Cross-Contamination
- The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Easier Patient Centering, And Requires Less Padding
- Design Allows Two Boards To Be Nested And Stored Together In Less Than 4” Of Space
- Compatible With All Head Immobilization Devices
- 16 Hand Holes Measure: 2” X 5-1/4”
- Tapers From 16” To 14” At Foot End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.