Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Gallon Compressor With Briggs & Stratton Engine

  • Mfr # IHTT60G-BS

  • Zoro # G816418935


product price: $1,156.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Size - Air Compressor
10 gal
Engine HP - Air Compressor
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHTT60G-BS
Zoro #
G816418935
UPC #
20791502620
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
10 gal

Details

Engine HP - Air Compressor
6

Description

The 6hp electric start Iron Horse wheelbarrow compressor has a heavy duty twin cylinder all cast iron compressor head that is driven by a reliable easy starting OHV Briggs & Stratton engine. The single, wheel industry leading 10 gallon tank allows you to move effortlessly around the rough terrian of a job site . This hi-flow 11 CFM model is great for framing & roofing contractors working on sites without the proper power or off site field service for equipment.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.