Zoro Homepage

30 Gallon Truck Mount Compressor

  • Mfr # IH12G30TRKE-BS

  • Zoro # G916418927


product price: $2,628.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Engine HP - Air Compressor
14
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH12G30TRKE-BS
Zoro #
G916418927
UPC #
20791551161
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal

Details

Engine HP - Air Compressor
14

Description

The Iron Horse service truck air compressor is powered with the reliable 14hp electric start, OHV Briggs & Stratton Engine. This unit is specifically designed with a 30 gallon ASME Govenrment certified tank that fits perfectly into the bed of a service truck. The belt drive 3 cylinder compressor is made up of 100% cast iron material, with a special V design that promotes better cooling and extends pump life. All while operating with two stage efficiency and a max pressure of 175 PSI.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.